- Press Cloth Accessory
- 48 in Length
| Length | 48 in |
| Thickness | 0.02 in |
| Alternate Part No. or Item Code | 09360 |
| Accessory Type | Press Cloth |
| Compatible With | Aero 1225 |
| Weight | 0.95 LB |
| EAN or UPC | 697598093608 |
| Length | 48 in |
| Thickness | 0.02 in |
| Alternate Part No. or Item Code | 09360 |
| Accessory Type | Press Cloth |
| Compatible With | Aero 1225 |
| Weight | 0.95 LB |
| EAN or UPC | 697598093608 |