- Press Cloth Accessory
- 60 in Length
| Thickness | 0.02 in |
| Length | 60 in |
| Alternate Part No. or Item Code | 09361 |
| Accessory Type | Press Cloth |
| Compatible With | Aero 1525 |
| Weight | 1.17 LB |
| EAN or UPC | 697598093615 |
| Thickness | 0.02 in |
| Length | 60 in |
| Alternate Part No. or Item Code | 09361 |
| Accessory Type | Press Cloth |
| Compatible With | Aero 1525 |
| Weight | 1.17 LB |
| EAN or UPC | 697598093615 |