- Press Cloth Accessory
- 72 in Length
| Length | 72 in |
| Compatible With | Aero 1835 |
| Accessory Type | Press Cloth |
| Thickness | 0.02 in |
| Alternate Part No. or Item Code | 09362 |
| Weight | 1.42 LB |
| EAN or UPC | 697598093622 |
| Length | 72 in |
| Compatible With | Aero 1835 |
| Accessory Type | Press Cloth |
| Thickness | 0.02 in |
| Alternate Part No. or Item Code | 09362 |
| Weight | 1.42 LB |
| EAN or UPC | 697598093622 |