- Press Cloth Accessory
- 84 in Length
| Length | 84 in |
| Alternate Part No. or Item Code | 09363 |
| Thickness | 0.02 in |
| Accessory Type | Press Cloth |
| Compatible With | Aero 2135 |
| Weight | 1.62 LB |
| EAN or UPC | 697598093639 |
| Length | 84 in |
| Alternate Part No. or Item Code | 09363 |
| Thickness | 0.02 in |
| Accessory Type | Press Cloth |
| Compatible With | Aero 2135 |
| Weight | 1.62 LB |
| EAN or UPC | 697598093639 |