- Press Cloth Accessory
- 24 in Length
| Alternate Part No. or Item Code | 09358 |
| Accessory Type | Press Cloth |
| Compatible With | Aero 625 |
| Thickness | 0.02 in |
| Length | 24 in |
| Weight | 0.53 LB |
| EAN or UPC | 697598093585 |
| Alternate Part No. or Item Code | 09358 |
| Accessory Type | Press Cloth |
| Compatible With | Aero 625 |
| Thickness | 0.02 in |
| Length | 24 in |
| Weight | 0.53 LB |
| EAN or UPC | 697598093585 |