- Press Cloth Accessory
- 36 in Length
| Length | 36 in |
| Alternate Part No. or Item Code | 09359 |
| Accessory Type | Press Cloth |
| Thickness | 0.02 in |
| Compatible With | Aero 925 |
| Weight | 0.74 LB |
| EAN or UPC | 697598093592 |
| Length | 36 in |
| Alternate Part No. or Item Code | 09359 |
| Accessory Type | Press Cloth |
| Thickness | 0.02 in |
| Compatible With | Aero 925 |
| Weight | 0.74 LB |
| EAN or UPC | 697598093592 |