- Press Pad Accessory
- 48 in Length
| Accessory Type | Press Pad |
| Compatible With | Aero 1225 |
| Thickness | 0.12 in |
| Alternate Part No. or Item Code | 09354 |
| Length | 48 in |
| Weight | 2.6 LB |
| EAN or UPC | 697598093547 |
| Accessory Type | Press Pad |
| Compatible With | Aero 1225 |
| Thickness | 0.12 in |
| Alternate Part No. or Item Code | 09354 |
| Length | 48 in |
| Weight | 2.6 LB |
| EAN or UPC | 697598093547 |