- Press Pad Accessory
- 60 in Length
| Accessory Type | Press Pad |
| Alternate Part No. or Item Code | 09355 |
| Compatible With | Aero 1525 |
| Thickness | 0.12 in |
| Length | 60 in |
| Weight | 3.04 LB |
| EAN or UPC | 697598093554 |
| Accessory Type | Press Pad |
| Alternate Part No. or Item Code | 09355 |
| Compatible With | Aero 1525 |
| Thickness | 0.12 in |
| Length | 60 in |
| Weight | 3.04 LB |
| EAN or UPC | 697598093554 |