- Press Pad Accessory
- 72 in Length
| Alternate Part No. or Item Code | 09356 |
| Compatible With | Aero 1835 |
| Length | 72 in |
| Thickness | 0.12 in |
| Accessory Type | Press Pad |
| Weight | 3.6 LB |
| EAN or UPC | 697598093561 |
| Alternate Part No. or Item Code | 09356 |
| Compatible With | Aero 1835 |
| Length | 72 in |
| Thickness | 0.12 in |
| Accessory Type | Press Pad |
| Weight | 3.6 LB |
| EAN or UPC | 697598093561 |