- Press Pad Accessory
- 84 in Length
| Accessory Type | Press Pad |
| Alternate Part No. or Item Code | 09357 |
| Thickness | 0.12 in |
| Compatible With | Aero 1835 |
| Length | 84 in |
| Weight | 4.16 LB |
| EAN or UPC | 697598093578 |
| Accessory Type | Press Pad |
| Alternate Part No. or Item Code | 09357 |
| Thickness | 0.12 in |
| Compatible With | Aero 1835 |
| Length | 84 in |
| Weight | 4.16 LB |
| EAN or UPC | 697598093578 |