- Press Pad Accessory
- 24 in Length
| Compatible With | Aero 625 |
| Alternate Part No. or Item Code | 09352 |
| Length | 24 in |
| Thickness | 0.12 in |
| Accessory Type | Press Pad |
| Weight | 1.35 LB |
| EAN or UPC | 697598093523 |
| Compatible With | Aero 625 |
| Alternate Part No. or Item Code | 09352 |
| Length | 24 in |
| Thickness | 0.12 in |
| Accessory Type | Press Pad |
| Weight | 1.35 LB |
| EAN or UPC | 697598093523 |