- Press Pad Accessory
- 36 in Length
| Thickness | 0.12 in |
| Alternate Part No. or Item Code | 09353 |
| Compatible With | Aero 925 |
| Length | 36 in |
| Accessory Type | Press Pad |
| Weight | 1.91 LB |
| EAN or UPC | 697598093530 |
| Thickness | 0.12 in |
| Alternate Part No. or Item Code | 09353 |
| Compatible With | Aero 925 |
| Length | 36 in |
| Accessory Type | Press Pad |
| Weight | 1.91 LB |
| EAN or UPC | 697598093530 |