- Power Cord Tool
- Cable Accessory
- Single Phase
- 115 V Voltage Rating
| Accessory Type | Cable |
| Alternate Part No. or Item Code | 08585 |
| Voltage | 115 V |
| Phase | Single Phase |
| Tool Name | Power Cord |
| Weight | 2.2 LB |
| EAN or UPC | 697598085856 |
| Accessory Type | Cable |
| Alternate Part No. or Item Code | 08585 |
| Voltage | 115 V |
| Phase | Single Phase |
| Tool Name | Power Cord |
| Weight | 2.2 LB |
| EAN or UPC | 697598085856 |