- Power Cord Tool
- Cable Accessory
- Single Phase
- 230 V Voltage Rating
| Alternate Part No. or Item Code | 08727 |
| Tool Name | Power Cord |
| Phase | Single Phase |
| Accessory Type | Cable |
| Voltage | 230 V |
| Weight | 0.96 LB |
| EAN or UPC | 697598087270 |
| Alternate Part No. or Item Code | 08727 |
| Tool Name | Power Cord |
| Phase | Single Phase |
| Accessory Type | Cable |
| Voltage | 230 V |
| Weight | 0.96 LB |
| EAN or UPC | 697598087270 |