- Power Cord Tool
- Cable Accessory
- Single Phase
- 230 V Voltage Rating
| Alternate Part No. or Item Code | 08586 |
| Phase | Single Phase |
| Voltage | 230 V |
| Accessory Type | Cable |
| Tool Name | Power Cord |
| Weight | 1.57 LB |
| EAN or UPC | 697598085863 |
| Alternate Part No. or Item Code | 08586 |
| Phase | Single Phase |
| Voltage | 230 V |
| Accessory Type | Cable |
| Tool Name | Power Cord |
| Weight | 1.57 LB |
| EAN or UPC | 697598085863 |