- APF100 Fastener Series
- Fastener Hardware
| Fastener Series | APF100 |
| Hinge Pin Included | Yes |
| Belt Width | 24 in |
| Material | Nylon |
| Alternate Part No. or Item Code | 80023 |
| Belt Thickness Range | up to 3/32 in |
| Fastener Type | Rivet Solid Plate |
| Color | Blue |
| Hinge Pin Material | Nylon |
| Hinge Pin Diameter | 0.096 |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 1 1/2 in |
| Weight | 0.31 LB |
| EAN or UPC | 697598800237 |

