- APF150 Fastener Series
- Fastener Hardware
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Fastener Series | APF150 |
| Hinge Pin Material | Nylon |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Material | Nylon |
| Color | White |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 80012 |
| Hinge Pin Included | Yes |
| Belt Width | 48 in |
| Hinge Pin Diameter | 0.136 |
| Hardware Type | Fastener |
| Fastener Type | Rivet Solid Plate |
| Weight | 0.64 LB |
| EAN or UPC | 697598800121 |

