- APF150 Fastener Series
- Fastener Hardware
applications
- Ideal for applications requiring frequent belt length alterations
- Contact your local Applied® service center for installation tools
| Belt Thickness Range | 1/16 in to 1/8 in |
| Belt Width | 24 in |
| Hardware Type | Fastener |
| Hinge Pin Material | Nylon |
| Fastener Series | APF150 |
| Minimum Pulley Diameter | 3 in |
| Alternate Part No. or Item Code | 80011 |
| Hinge Pin Diameter | 0.136 |
| Hinge Pin Included | Yes |
| Fastener Type | Rivet Solid Plate |
| Material | Nylon |
| Color | White |
| Weight | 0.38 LB |
| EAN or UPC | 697598800114 |

