- APF150 Fastener Series
- Fastener Hardware
| Material | Nylon |
| Belt Width | N/A |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Fastener Type | Rivet Solid Plate |
| Hinge Pin Included | No |
| Color | White |
| Alternate Part No. or Item Code | 80020 |
| Minimum Pulley Diameter | 3 in |
| Hardware Type | Fastener |
| Fastener Series | APF150 |
| Weight | 3.03 LB |
| EAN or UPC | 697598800206 |

