- ARJ10 Fastener Series
- Fastener Hardware
| Fastener Type | Rivet Solid Plate |
| Fastener Series | ARJ10 |
| Belt Width | 10 in |
| Material | Stainless Steel |
| Minimum Pulley Diameter | 3 1/2 in |
| Hinge Pin Included | Yes |
| Hinge Pin Material | Corrugated Steel |
| Alternate Part No. or Item Code | 15002 |
| Hardware Type | Fastener |
| Hinge Pin Diameter | 0.14 |
| Belt Thickness Range | 13/64 in to 15/64 in |
| Weight | 2.3 LB |
| EAN or UPC | 697598150028 |

