- 375X/550 Fastener Series
- Hand Boring Bit Tool Type
- Bolt Hinged Fastener Type
- 1/4 in Bolt Hole Diameter
description
- Needed for Flexco VP fastener installation
- May be used instead of punches
| Tool Type | Hand Tool |
| Bolt Hole | 1/4 in |
| Alternate Part No. or Item Code | 30468 |
| Fastener Series | 1, 140, 190, 375, 550, RP1 |
| Tool Name | Boring Bit |
| Fastener Type | Bolt Hinged |
| Weight | 7.199 LB |
| EAN or UPC | 697598304681 |
| NSN Number | 5120-01-349-1704 |

