- Block
- 6 in Belt Width
| Type | Block |
| Material | Nylon |
| Belt Width | 6 in |
| Alternate Part No. or Item Code | 03008 |
| Weight | 0.02 LB |
| EAN or UPC | 697598030085 |
| Type | Block |
| Material | Nylon |
| Belt Width | 6 in |
| Alternate Part No. or Item Code | 03008 |
| Weight | 0.02 LB |
| EAN or UPC | 697598030085 |