- BR10 Fastener Series
- Fastener Hardware
| Minimum Pulley Diameter | 18 in |
| Belt Thickness Range | 7/32 in to 11/16 in |
| Material | Steel |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10 |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 40750 |
| Weight | 8.0 LB |
| EAN or UPC | 697598407504 |

