- BR10 Fastener Series
- Fastener Hardware
| Material | Everdur |
| Fastener Series | BR10 |
| Belt Thickness Range | 7/32 in to 11/16 in |
| Fastener Type | Rivet Solid Plate |
| Minimum Pulley Diameter | 18 in |
| Alternate Part No. or Item Code | 40753 |
| Hardware Type | Fastener |
| Weight | 3.688 LB |
| EAN or UPC | 697598407535 |

