- #BR10 Stainless Fastener
- Belt Thickness Range of 7/32" - 9/32"
- 18" Minimum Pulley Diameter
- 35 Per Package
description
- Especially effective for higher tension applications and where durability and service life are most important.
features
- Smooth profile is the result of specially coined plates and precise rivet setting. This eliminates fastener projections and potential hang-up.
- Designed for fast, simple installation. Belt ends and fastener strips are held in proper alignment.
| Belt Thickness Range | 7/32 in to 9/32 in |
| Fastener Type | Rivet Solid Plate |
| Material | Stainless Steel |
| Minimum Pulley Diameter | 18 in |
| Hardware Type | Fastener |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | BR-10S |
| Weight | 106.0 LB |
| EAN or UPC | 697598407511 |

