- BR14 Fastener Series
- Fastener Hardware
description
- Especially effective for higher tension applications and where durability and service life are most important.
features
- Designed for fast, simple installation. Belt ends and fastener strips are held in proper alignment.
- Smooth profile is the result of specially coined plates and precise rivet setting. This eliminates fastener projections and potential hang-up.
| Belt Thickness Range | 13/32 in to 15/16 in |
| Alternate Part No. or Item Code | 40755 |
| Hardware Type | Fastener |
| Material | Steel |
| Minimum Pulley Diameter | 36 in |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR14 |
| Weight | 98.0 LB |
| EAN or UPC | 697598407559 |

