- BR14 Fastener Series
- Fastener Hardware
| Material | MegAlloy |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Fastener |
| Belt Thickness Range | 13/32 in to 15/16 in |
| Alternate Part No. or Item Code | 40756 |
| Fastener Series | BR14 |
| Minimum Pulley Diameter | 36 in |
| Weight | 104.0 LB |
| EAN or UPC | 697598407566 |

