- BR10 Fastener Series
- Top Aligning Bar Assembly Hardware Type
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41024 |
| Tool Width | 60 |
| Fastener Series | BR10 |
| Hardware Type | Top Aligning Bar Assembly |
| For Use With | MBRTA Applicator Tool |
| Weight | 21.882 LB |
| EAN or UPC | 697598410245 |

