- BR6 Fastener Series
- Fastener Hardware
| Hardware Type | Fastener |
| Material | Steel |
| Belt Thickness Range | 3/16 in to 21/32 in |
| Alternate Part No. or Item Code | 40658 |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR6 |
| Belt Width | 24 in |
| Minimum Pulley Diameter | 14 in |
| Weight | 82.0 LB |
| EAN or UPC | 697598406583 |

