- BR6 Fastener Series
- Fastener Hardware
| Material | Stainless Steel |
| Belt Thickness Range | 3/16 in to 21/32 in |
| Belt Width | 30 in |
| Hardware Type | Fastener |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR6 |
| Minimum Pulley Diameter | 14 in |
| Alternate Part No. or Item Code | 40787 |
| Weight | 5.65 LB |
| EAN or UPC | 697598407870 |

