- BR6 Fastener Series
- Fastener Hardware
| Fastener Series | BR6 |
| Minimum Pulley Diameter | 14 in |
| Fastener Type | Rivet Solid Plate |
| Belt Width | 36 in |
| Hardware Type | Fastener |
| Belt Thickness Range | 3/16 in to 21/32 in |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 40790 |
| Weight | 27.0 LB |
| EAN or UPC | 697598407900 |

