- BR10 Fastener Series
- Channel Base Assembly Hardware Type
| For Use With | MBRTA Applicator Tool |
| Alternate Part No. or Item Code | 40915 |
| Fastener Type | Rivet Solid Plate |
| Tool Width | 42 |
| Fastener Series | BR10 |
| Hardware Type | Channel Base Assembly |
| Weight | 0.215 LB |
| EAN or UPC | 697598409157 |

