- BR10 Fastener Series
- Channel Base Assembly Hardware Type
| Tool Width | 48 |
| Alternate Part No. or Item Code | 40916 |
| For Use With | MBRTA Applicator Tool |
| Hardware Type | Channel Base Assembly |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10 |
| Weight | 0.0 LB |
| EAN or UPC | 697598409164 |

