- BR10 Fastener Series
- Channel Base Assembly Hardware Type
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 40919 |
| Tool Width | 72 |
| For Use With | MBRTA Applicator Tool |
| Hardware Type | Channel Base Assembly |
| Weight | 0.0 LB |
| EAN or UPC | 697598409195 |

