- BR10 Fastener Series
- Aligning Bar Assembly Hardware Type
| For Use With | MBRT10 Applicator Tool |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 41924 |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Aligning Bar Assembly |
| Tool Width | 30 |
| Weight | 2.2 LB |
| EAN or UPC | 697598419248 |

