- BR10 Fastener Series
- Hold Down Cam Rod Hardware Type
| For Use With | MBRTA Applicator Tool |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 40962 |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Hold Down Cam Rod |
| Tool Width | 30 |
| Weight | 0.031 LB |
| EAN or UPC | 697598409621 |

