- BR10 Fastener Series
- Hold Down Cam Rod Hardware Type
| Fastener Series | BR10 |
| Hardware Type | Hold Down Cam Rod |
| Alternate Part No. or Item Code | 40964 |
| Tool Width | 42 |
| Fastener Type | Rivet Solid Plate |
| For Use With | MBRTA Applicator Tool |
| Weight | 0.039 LB |
| EAN or UPC | 697598409645 |

