- BR10 Fastener Series
- Clamp Bar Assembly Hardware Type
| Hardware Type | Clamp Bar Assembly |
| For Use With | MBRT6/MBRT10 Applicator Tool |
| Fastener Type | Rivet Solid Plate |
| Tool Width | 30 |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 41915 |
| Weight | 6.5 LB |
| EAN or UPC | 697598419156 |

