- BR6 Fastener Series
- Aligning Bar Assembly Hardware Type
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Aligning Bar Assembly |
| Fastener Series | BR6 |
| For Use With | MBRT6 Applicator Tool |
| Alternate Part No. or Item Code | 41908 |
| Tool Width | 42 |
| Weight | 1.8 LB |
| EAN or UPC | 697598419088 |

