- Materials Handling
- Conveyor Belting
- Belt Fasteners
- Tools / Templates
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X/550 |
| Hardware Type | Cracking Chisel |
| Alternate Part No. or Item Code | 30438 |
| Bolt Size | 1/4 in |
| Weight | 3.6 LB |
| EAN or UPC | 697598304384 |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X/550 |
| Hardware Type | Cracking Chisel |
| Alternate Part No. or Item Code | 30438 |
| Bolt Size | 1/4 in |
| Weight | 3.6 LB |
| EAN or UPC | 697598304384 |