- 1 1/2
- 2 & 2 1/4 Fastener Series
- Cracking Chisel Tool Type
- Bolt Solid Plate Fastener Type
- 5/16 in Bolt Hole Diameter
| Fastener Series | 1 1/2, 2 & 2 1/4 |
| Tool Type | Cracking Chisel |
| Bolt Hole | 5/16 in |
| Fastener Type | Bolt Solid Plate |
| Alternate Part No. or Item Code | 30439 |
| Weight | 4.9 LB |
| EAN or UPC | 697598304391 |

