- V-Plow
- Medium Size
- 42 in to 48 in Belt Thickness Range
- UHMWPE Blade Material
| Temperature Range [Max] | 160 °F |
| Size (text) | Medium |
| Alternate Part No. or Item Code | 73133 |
| Belt Speed | 1000 ft/min |
| Belt Thickness Range | 42 in to 48 in |
| Type | V-Plow |
| Blade Durometer | 67D |
| Blade Material | UHMWPE |
| Temperature Range [Min] | -40 °F |
| Weight | 11.494 LB |
| EAN or UPC | 697598731333 |

