- Cordless Electric Belt Cutter
- For Belts up to 2"
features
- A fast, safe belt cutting solution, our Power Belt Cutters can handle all types of belting
- Belting from the softest of natural rubbers to the hardest constructed solid woven PVC and fabric plied belts
- A permanently sealed gearbox provides for long lasting, maintenance free operation
- The power cutters can be easily adapted for either right or left hand operation
- Design: corded and cordless power cutters with spring loaded blade guard
- Belt type: All types
- Belt thickness: up to 2" (50 mm)
- PIW: up to 1,150 (2,000 kN/m)
- Belt width: unlimited
- Material: stainless steel housing
| Type | Cordless Electric Belt Cutter |
| Belt Width | 2 in |
| Alternate Part No. or Item Code | 30019 |
| Weight | 3.1 LB |
| EAN or UPC | 697598300195 |

