- Dimpled Tile Lagging Groove Type
- Full Ceramic Material
| Temperature Range [Max] | 185 °F |
| Alternate Part No. or Item Code | 71122 |
| Ceramic Hardness | 83 HRA Rockwell Hardness Scale A |
| Lagging Groove Type | Dimpled Tile |
| Temperature Range [Min] | 5 °F |
| Material | Full Ceramic |
| Lagging Type | Strip |
| Rubber Hardness | 68 ± 3 Shore A |
| Ceramic Length | 36 in |
| Strip Length | 52 |
| Belt Width | 36 in |
| Thickness | 0.5 in |
| Rubber Compound | FRAS |
| Ceramic Compound | Aluminum Oxide (Al203) |
| Weight | 10.02 LB |
| EAN or UPC | 697598711229 |

