- Smooth Tile Lagging Groove Type
- Medium Ceramic Material
| Lagging Groove Type | Smooth Tile |
| Temperature Range [Min] | 5 °F |
| Ceramic Compound | Aluminum Oxide (Al203) |
| Ceramic Length | 18 5/8 in |
| Temperature Range [Max] | 185 °F |
| Rubber Hardness | 68 ± 3 Shore A |
| Lagging Type | Strip |
| Strip Length | 35 |
| Thickness | 0.625 in |
| Belt Width | 18 in |
| Material | Medium Ceramic |
| Rubber Compound | FRAS |
| Alternate Part No. or Item Code | 62063 |
| Ceramic Hardness | 83 HRA Rockwell Hardness Scale A |
| Weight | 0.0 LB |
| EAN or UPC | 697598620637 |

