- Medium Lagging Groove Type
- Medium Ceramic Material
| Rubber Hardness | 68 ± 3 Shore A |
| Lagging Type | Roll |
| Ceramic Compound | Aluminum Oxide (Al203) |
| Temperature Range [Min] | 5 °F |
| Material | Medium Ceramic |
| Length | 21 ft |
| Rubber Compound | SBR |
| Lagging Groove Type | Medium |
| Thickness | 0.625 in |
| Temperature Range [Max] | 185 °F |
| Alternate Part No. or Item Code | 62216 |
| Ceramic Hardness | 83 HRA Rockwell Hardness Scale A |
| Weight | 51.46 LB |
| EAN or UPC | 697598622167 |

