- High-Temp Polyurethane Material
- 93 Blade Durometer
| Temperature Range [Min] | 275 °F |
| Temperature Range [Max] | 325 °F |
| Resistance (Chemical) | No |
| Blade Durometer | 93 |
| Material | High-Temp Polyurethane |
| Alternate Part No. or Item Code | 76597 |
| Blade Width | 34 in |
| Weight | 16.2 LB |
| EAN or UPC | 697598765970 |

