- Polyurethane Material
- 83 Blade Durometer
| Blade Durometer | 83 |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Resistance (Chemical) | No |
| Blade Width | 28 in |
| Alternate Part No. or Item Code | 75631 |
| Material | Polyurethane |
| Weight | 13.26 LB |
| EAN or UPC | 697598756312 |

