- Polyurethane Material
- 83 Blade Durometer
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Blade Durometer | 83 |
| Material | Polyurethane |
| Alternate Part No. or Item Code | 75634 |
| Resistance (Chemical) | No |
| Blade Width | 46 in |
| Weight | 21.72 LB |
| EAN or UPC | 697598756343 |

