- R8 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- C/D Rivet Size
| Alternate Part No. or Item Code | 41854 |
| Hardware Type | Rivet |
| Fastener Type | Rivet Hinged |
| Material | Stainless Steel |
| Fastener Series | R8 |
| Washer Included | No |
| Rivet Size | C/D |
| Color Code | Orange |
| Weight | 4.2 LB |
| EAN or UPC | 697598418548 |

